Motion
CXSJM6-30-M9PWZ

SMC CORP OF AMERICA
CXSJM6-30-M9PWZ

CXSJM6-30-M9PWZ
Mi Item #14438324
MFR #CXSJM6-30-M9PWZ
Price$136.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM6-30-M9PWZ

CXSJM6-30-M9PWZ
Mi Item #14438324
MFR #CXSJM6-30-M9PWZ

Mfr description
CXSJM6-30-M9PWZ CYL, COMPACT, SLIDE BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.46/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M6-30-M9PWZ
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Auto Switch, Lead Wire, Prewired Connector, Slide Bearing, Standard Porting
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)