Motion
CDBJ2D16-60-RN-M9BM-C

SMC CORP OF AMERICA
CDBJ2D16-60-RN-M9BM-C

CDBJ2D16-60-RN-M9BM-C
MI ITEM #14438326
MFR #CDBJ2D16-60-RN-M9BM-C
List Price$86.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBJ2D16-60-RN-M9BM-C

CDBJ2D16-60-RN-M9BM-C
MI ITEM #14438326
MFR #CDBJ2D16-60-RN-M9BM-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.72/each for your price

Overview

Mfr description
CDBJ2D16-60-RN-M9BM-C CYL, END LOCK, SW

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Stroke
    60 mm
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State/General Purpose/2 Wire/Horizontal
  • Port Size
    M5 x 0.8
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    1 m
  • Locking Position
    Front Lock
  • Number of Switches
    2 pcs
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought