Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Free
- Cushion TypeRubber Bumpers
- Cylinder StyleCompact
- Mounting TypeFree
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)