Motion
ZCDUKR25-50D-M9NWL

SMC CORP OF AMERICA
ZCDUKR25-50D-M9NWL

ZCDUKR25-50D-M9NWL
Mi Item #14438334
MFR #ZCDUKR25-50D-M9NWL
Price$244.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZCDUKR25-50D-M9NWL

ZCDUKR25-50D-M9NWL
Mi Item #14438334
MFR #ZCDUKR25-50D-M9NWL

Mfr description
ZCDUKR25-50D-M9NWL CYL, FREE MOUNT FOR V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Pad Direct Mounting

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D-M9NWL
  • Guide Type
    Integrated
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Free
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Built-In Magnet, Pad Direct Mounting, Rod Piping, Solid State Switch (M9Nw)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Pad Direct Mounting
  • Rod Gender
    Female
  • Rod Type
    Non-Rotating
  • Series
    ZCUK
  • Special Applications
    Vacuum Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)