Motion
ZCDUKC10-30D-M9BM

SMC CORP OF AMERICA
ZCDUKC10-30D-M9BM

ZCDUKC10-30D-M9BM
MI ITEM #14438336
MFR #ZCDUKC10-30D-M9BM
Price$188.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZCDUKC10-30D-M9BM

ZCDUKC10-30D-M9BM
MI ITEM #14438336
MFR #ZCDUKC10-30D-M9BM

Mfr description
ZCDUKC10-30D-M9BM CYL, FREE MOUNT FOR VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.10/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    C10-30D-M9BM
  • Guide Type
    Standard
  • Magnet
    With Magnet
  • Mounting Type
    Free
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Cap Piping, Male Thread
  • Piping Type
    Cap Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    ZCUK
  • Special Applications
    Vacuum Service
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)