Motion
11-CDUJB12-5D-F8NL

SMC CORP OF AMERICA
11-CDUJB12-5D-F8NL

11-CDUJB12-5D-F8NL
Mi Item #14438341
MFR #11-CDUJB12-5D-F8NL
Price$82.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDUJB12-5D-F8NL

11-CDUJB12-5D-F8NL
Mi Item #14438341
MFR #11-CDUJB12-5D-F8NL

Mfr description
11-CDUJB12-5D-F8NL CYL, FREE MOUNT, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Mounting Type
    Free
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)