Motion
CDUJB20-5DM-M9NWLS

SMC CORP OF AMERICA
CDUJB20-5DM-M9NWLS

CDUJB20-5DM-M9NWLS
Mi Item #14438344
MFR #CDUJB20-5DM-M9NWLS
Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB20-5DM-M9NWLS

CDUJB20-5DM-M9NWLS
Mi Item #14438344
MFR #CDUJB20-5DM-M9NWLS

Mfr description
CDUJB20-5DM-M9NWLS CYL, FREE MOUNT, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.26/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    M (Rod End Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Compact Cylinder Type
    Miniature Free Mount
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NWLS
  • Magnet
    Built-in Magnet
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    3M Lead Wire, Auto Switch, Built-In Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CUJ Free Mount Actuator
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)