Motion
CDUJB6-20D-M9PS

SMC CORP OF AMERICA
CDUJB6-20D-M9PS

CDUJB6-20D-M9PS
Mi Item #14438346
MFR #CDUJB6-20D-M9PS
Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB6-20D-M9PS

CDUJB6-20D-M9PS
Mi Item #14438346
MFR #CDUJB6-20D-M9PS

Mfr description
CDUJB6-20D-M9PS CYL, FREE MOUNT, DBL ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.20/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Miniature Free Mount
  • Cylinder Style
    Miniature Free Mount
  • Cylinder Suffix
    S
  • Magnet
    Built-in Magnet
  • Mounting Type
    Lateral
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet, Lateral Mounting, Rod End Female Thread, Solid State Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Special Applications
    Space saving
  • Type
    Miniature Free Mount Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)