Motion
25A-CDUK10-25D

SMC CORP OF AMERICA
25A-CDUK10-25D

25A-CDUK10-25D
Mi Item #14438349
MFR #25A-CDUK10-25D
Price$97.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDUK10-25D

25A-CDUK10-25D
Mi Item #14438349
MFR #25A-CDUK10-25D

Mfr description
25A-CDUK10-25D CYL, FREE MOUNT, NON-ROTA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.81/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Clean Series
    Yes
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Guide Type
    Non-Rotating
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Options Included
    Built-In Magnet, Double Acting, Non-Rotating Rod
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    Compact Cylinder
  • Special Applications
    Low dew point environments
  • Suffix For Stroke
    D
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)