Motion
CDUJB6-4SM-F8P

SMC CORP OF AMERICA
CDUJB6-4SM-F8P

CDUJB6-4SM-F8P
Mi Item #14438351
MFR #CDUJB6-4SM-F8P
Price$142.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB6-4SM-F8P

CDUJB6-4SM-F8P
Mi Item #14438351
MFR #CDUJB6-4SM-F8P

Mfr description
CDUJB6-4SM-F8P CYL, FREE MOUNT, SGL ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.05/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    M (Rod End Male Thread)

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Miniature Free Mount
  • Cylinder Style
    Miniature Free Mount
  • Cylinder Suffix
    F8P
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, F8P Auto Switch, Rod End Male Thread
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)