Motion
55-C85N25-160-XC6B

SMC CORP OF AMERICA
55-C85N25-160-XC6B

55-C85N25-160-XC6B
Mi Item #14438353
MFR #55-C85N25-160-XC6B
Price$180.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
55-C85N25-160-XC6B

55-C85N25-160-XC6B
Mi Item #14438353
MFR #55-C85N25-160-XC6B

Mfr description
55-C85N25-160-XC6B CYL, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6B
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)