Motion
10-CDQ2XB32-50D-M9PVL

SMC CORP OF AMERICA
10-CDQ2XB32-50D-M9PVL

10-CDQ2XB32-50D-M9PVL
Mi Item #14438358
MFR #10-CDQ2XB32-50D-M9PVL
Price$223.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDQ2XB32-50D-M9PVL

10-CDQ2XB32-50D-M9PVL
Mi Item #14438358
MFR #10-CDQ2XB32-50D-M9PVL

Mfr description
10-CDQ2XB32-50D-M9PVL CYL, LOW SPEED, DB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Clean Series
    Clean Room
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)