Motion
MY1HT63TN-1600L

SMC CORP OF AMERICA
MY1HT63TN-1600L

MY1HT63TN-1600L
MI ITEM #14438360
MFR #MY1HT63TN-1600L
Price$6,576.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT63TN-1600L

MY1HT63TN-1600L
MI ITEM #14438360
MFR #MY1HT63TN-1600L

Mfr description
MY1HT63TN-1600L CYL, MECH JOINTED RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,576.19/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Linear
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)