Motion
CDJ2XD16-30Z-M9NL-A

SMC CORP OF AMERICA
CDJ2XD16-30Z-M9NL-A

CDJ2XD16-30Z-M9NL-A
MI ITEM #14438370
MFR #CDJ2XD16-30Z-M9NL-A
Price$162.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2XD16-30Z-M9NL-A

CDJ2XD16-30Z-M9NL-A
MI ITEM #14438370
MFR #CDJ2XD16-30Z-M9NL-A

Mfr description
CDJ2XD16-30Z-M9NL-A CYL, MICROSPEED, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m
  • Port Size
    M5 x 0.8
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State/General Purpose/3 Wire NPN/Horizontal
  • Body Option
    Built-in Magnet
  • Bracket 1
    Double Clevis
  • Cushion Type
    Rubber Bumper
  • Cylinder Suffix
    M9NL-A
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    3 Wire Npn, A (Rail Mounting), D (Built-In Magnet), Gen. Purpose, Horizontal, L (3M), M9N-Solid State
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2X-Z
  • Special Applications
    Low Speed
  • Standards Met
    RoHS Compliant
  • Type
    Low Speed Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)