Motion
MDLUB32TN-250DM-B-M9BL

SMC CORP OF AMERICA
MDLUB32TN-250DM-B-M9BL

MDLUB32TN-250DM-B-M9BL
MI ITEM #14438375
MFR #MDLUB32TN-250DM-B-M9BL
Price$403.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDLUB32TN-250DM-B-M9BL

MDLUB32TN-250DM-B-M9BL
MI ITEM #14438375
MFR #MDLUB32TN-250DM-B-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.96/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Rod End Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Plate
  • Cushion Type
    No Cushion
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    TN-250DM-B-M9BL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Plate Cylinder With Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.2 MPa
  • Options Included
    Built-In Magnet, M9B Auto Switch, Npt Threads, Retracting Stroke Lock, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Locking Mechanism
  • Series
    MLU
  • Special Applications
    Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Plate Cylinder

Overview

Mfr description
MDLUB32TN-250DM-B-M9BL CYL, PLATE W/LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought