Motion
MLUB25-50D-B
MLUB25-50D-B
Mi Item #14438376
MFR #MLUB25-50D-B
Price$207.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MLUB25-50D-B
Mi Item #14438376
MFR #MLUB25-50D-B

Mfr description
MLUB25-50D-B CYL, PLATE W/LOCK, NON AUTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Plate
  • Bracket 1
    Basic
  • Cylinder Style
    Plate
  • Cylinder Suffix
    B
  • Lock Type
    Plate Cylinder With Lock
  • Locking Position
    Any Position
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.7 to 0.2 MPa
  • Options Included
    Retracting Stroke Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    With Lock
  • Series
    MLU
  • Special Applications
    Drop prevention
  • Type
    Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)