Motion
MY3M16-100L-M9NL

SMC CORP OF AMERICA
MY3M16-100L-M9NL

MY3M16-100L-M9NL
Mi Item #14438389
MFR #MY3M16-100L-M9NL
Price$524.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M16-100L-M9NL

MY3M16-100L-M9NL
Mi Item #14438389
MFR #MY3M16-100L-M9NL

Mfr description
MY3M16-100L-M9NL CYL, RODLESS, MECH JOIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    100L-M9NL
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Auto Switch (M9N), Stroke Adjusting Unit (Low Load Shock Absorber)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3M
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)