Motion
MY3M25-2500H
MY3M25-2500H
Mi Item #14438392
MFR #MY3M25-2500H
Price$1,886.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3M25-2500H
Mi Item #14438392
MFR #MY3M25-2500H

Mfr description
MY3M25-2500H CYL, RODLESS, MECH JOINTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,886.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Both Sides Shock Absorber For High Load
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3M
  • Stroke Adjuster Type
    Both Sides Shock Absorber for High Load
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)