Motion
MY3M63TN-700L

SMC CORP OF AMERICA
MY3M63TN-700L

MY3M63TN-700L
Mi Item #14438398
MFR #MY3M63TN-700L
Price$2,821.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M63TN-700L

MY3M63TN-700L
Mi Item #14438398
MFR #MY3M63TN-700L

Mfr description
MY3M63TN-700L CYL, RODLESS, MECH JOINTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,821.84/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Mechanically Jointed
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-700L
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    L (3M Lead Wire), Tn (Npt Thread)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3M
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)