Motion
MY3A63-700-M9B3

SMC CORP OF AMERICA
MY3A63-700-M9B3

MY3A63-700-M9B3
Mi Item #14438403
MFR #MY3A63-700-M9B3
Price$1,079.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3A63-700-M9B3

MY3A63-700-M9B3
Mi Item #14438403
MFR #MY3A63-700-M9B3

Mfr description
MY3A63-700-M9B3 CYL, RODLESS, MECHANICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,079.10/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m
  • Overall Height
    2.4800 in, 63 mm
  • Overall Width
    2.4800 in, 63 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9B3
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    Auto Switch, Magnetic Piston, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)