Motion
MY3B32-2600H
MY3B32-2600H
Mi Item #14438410
MFR #MY3B32-2600H
Price$1,144.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3B32-2600H
Mi Item #14438410
MFR #MY3B32-2600H

Mfr description
MY3B32-2600H CYL, RODLESS, MECHANICALY J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.37/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Rodless
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Both Sides Shock Absorber For High Load
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Special Applications
    Long Stroke
  • Stroke Adjuster Type
    Both Sides Shock Absorber for High Load
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)