Motion
MY3A20-125
MY3A20-125
Mi Item #14438415
MFR #MY3A20-125
Price$191.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3A20-125
Mi Item #14438415
MFR #MY3A20-125

Mfr description
MY3A20-125 CYL, RODLESS, MECHANICALY JOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)