Motion
MY3B32TN-2400-M9BMBPC

SMC CORP OF AMERICA
MY3B32TN-2400-M9BMBPC

MY3B32TN-2400-M9BMBPC
Mi Item #14438418
MFR #MY3B32TN-2400-M9BMBPC
Price$1,094.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B32TN-2400-M9BMBPC

MY3B32TN-2400-M9BMBPC
Mi Item #14438418
MFR #MY3B32TN-2400-M9BMBPC

Mfr description
MY3B32TN-2400-M9BMBPC CYL, RODLESS, MECH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,094.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    1 m
  • Pull Force At 100 Psi
    518.2 N
  • Push Force At 100 Psi
    518.2 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-2400-M9BMBPC
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    Air Cushion, Auto Switch, Magnetic Piston, Npt Thread, Prewired Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Rod Boot
    No
  • Series
    MY3
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)