Motion
MY3B40TN-600-M9PSDPC

SMC CORP OF AMERICA
MY3B40TN-600-M9PSDPC

MY3B40TN-600-M9PSDPC
Mi Item #14438429
MFR #MY3B40TN-600-M9PSDPC
Price$684.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40TN-600-M9PSDPC

MY3B40TN-600-M9PSDPC
Mi Item #14438429
MFR #MY3B40TN-600-M9PSDPC

Mfr description
MY3B40TN-600-M9PSDPC CYL, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Standard Type-Air Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-600-M9PSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Options Included
    3 Wire Pnp, Gen. Purpose, Horizontal, M12-4 Pin Connector), M9P-Solid State, Sdpc (0.5M Cord Length, Tn (Npt Thread)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)