Motion
RS2H63TN-30DL

SMC CORP OF AMERICA
RS2H63TN-30DL

RS2H63TN-30DL
Mi Item #14438528
MFR #RS2H63TN-30DL
Price$593.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H63TN-30DL

RS2H63TN-30DL
Mi Item #14438528
MFR #RS2H63TN-30DL

Mfr description
RS2H63TN-30DL CYL, STOPPER, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.40/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Locking Mechanism
  • Body Type
    Heavy Duty
  • Bracket 1
    Flange
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-30DL
  • Guide Type
    Stopper
  • Lock Type
    Locking Mechanism
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Options Included
    Locking Mechanism, Resin Roller
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Safety Options
    Locking Mechanism
  • Series
    RS2H
  • Special Applications
    Conveyor lines
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)