Motion
RS2H50TN-30DM-DS

SMC CORP OF AMERICA
RS2H50TN-30DM-DS

RS2H50TN-30DM-DS
Mi Item #14438529
MFR #RS2H50TN-30DM-DS
Price$553.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H50TN-30DM-DS

RS2H50TN-30DM-DS
Mi Item #14438529
MFR #RS2H50TN-30DM-DS

Mfr description
RS2H50TN-30DM-DS CYL, STOPPER, HEAVY DUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Flange
  • Cylinder Style
    Stopper
  • Lock Type
    Locking Mechanism
  • Mounting Type
    Flange
  • Options Included
    Lever Detection Switch, Locking Mechanism
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Series
    RS2H
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)