Motion
CP96NF40-100C

SMC CORP OF AMERICA
CP96NF40-100C

CP96NF40-100C
MI ITEM #14438545
MFR #CP96NF40-100C
Price$442.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NF40-100C

CP96NF40-100C
MI ITEM #14438545
MFR #CP96NF40-100C

Mfr description
CP96NF40-100C CYLINDER WITH LOCK, TIE RO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.74/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Bracket 2
    Rod Clevis
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    C
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Rod Side Flange Style
  • Options Included
    Rod Clevis, Rod Side Flange
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Rod Clevis
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CP96N
  • Special Applications
    Position Holding
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)