Motion
C96NDF32-250C

SMC CORP OF AMERICA
C96NDF32-250C

C96NDF32-250C
Mi Item #14438547
MFR #C96NDF32-250C
Price$435.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDF32-250C

C96NDF32-250C
Mi Item #14438547
MFR #C96NDF32-250C

Mfr description
C96NDF32-250C CYLINDER WITH LOCK, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.64/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    DF32-250C
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Side Flange Style
  • Options Included
    D (Built-In Magnet), Lock Unit
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Lock Unit
  • Series
    C96
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)