Motion
C96NB63-95C
C96NB63-95C
MI ITEM #14438550
MFR #C96NB63-95C
Price$484.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96NB63-95C
MI ITEM #14438550
MFR #C96NB63-95C

Mfr description
C96NB63-95C CYLINDER WITH LOCK, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.33/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Lock Type
    Cylinder With Lock
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Type
    ISO TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)