Motion
CP96NDB63-350C

SMC CORP OF AMERICA
CP96NDB63-350C

CP96NDB63-350C
MI ITEM #14438558
MFR #CP96NDB63-350C
Price$544.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96NDB63-350C

CP96NDB63-350C
MI ITEM #14438558
MFR #CP96NDB63-350C

Mfr description
CP96NDB63-350C CYLINDER WITH LOCK, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.66/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Option
    Profile Barrel
  • Bracket 1
    Tie Rod
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    C
  • Lock Type
    Rod Lock
  • Mounting Type
    Tie Rod
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)