Motion
C96NB50-558C
C96NB50-558C
MI ITEM #14438559
MFR #C96NB50-558C
Price$499.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96NB50-558C
MI ITEM #14438559
MFR #C96NB50-558C

Mfr description
C96NB50-558C CYLINDER WITH LOCK, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.04/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)