Motion
C96NDF32-200C-M9PWSDPC

SMC CORP OF AMERICA
C96NDF32-200C-M9PWSDPC

C96NDF32-200C-M9PWSDPC
Mi Item #14438562
MFR #C96NDF32-200C-M9PWSDPC
Price$568.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDF32-200C-M9PWSDPC

C96NDF32-200C-M9PWSDPC
Mi Item #14438562
MFR #C96NDF32-200C-M9PWSDPC

Mfr description
C96NDF32-200C-M9PWSDPC CYLINDER WITH LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.02/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Air Cushion
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    C
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Side Flange Style
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, M12-4 Pin Connector, M9Pw Auto Switch, Rod Side Flange
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    C96N
  • Special Applications
    Position Holding
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)