Specifications
Dimensions
- Bore Diameter63 mm
Details
- Cylinder StyleTie-Rod
- Cylinder SuffixC
- Lock TypeRod Lock
- Product TypeTie Rod Air Cylinders
- SeriesC96N
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)