Motion
C96NB63-80C
C96NB63-80C
Mi Item #14438578
MFR #C96NB63-80C
Price$484.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96NB63-80C
Mi Item #14438578
MFR #C96NB63-80C

Mfr description
C96NB63-80C CYLINDER WITH LOCK, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.33/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    C
  • Cylinder Type
    ISO
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    C96N
  • Special Applications
    Position Holding
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)