Motion
C96NDT63-1000C

SMC CORP OF AMERICA
C96NDT63-1000C

C96NDT63-1000C
Mi Item #14438588
MFR #C96NDT63-1000C
Price$718.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDT63-1000C

C96NDT63-1000C
Mi Item #14438588
MFR #C96NDT63-1000C

Mfr description
C96NDT63-1000C CYLINDER WITH LOCK, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.05/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)