Motion
RZQA32-300-150-M9PWMDPC3

SMC CORP OF AMERICA
RZQA32-300-150-M9PWMDPC3

RZQA32-300-150-M9PWMDPC3
Mi Item #14438589
MFR #RZQA32-300-150-M9PWMDPC3
Price$528.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-300-150-M9PWMDPC3

RZQA32-300-150-M9PWMDPC3
Mi Item #14438589
MFR #RZQA32-300-150-M9PWMDPC3

Mfr description
RZQA32-300-150-M9PWMDPC3 CYLINDER, 3-POS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.13/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    1 m
  • Second Stroke Length
    150 mm, 5.9100 in

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    3 Position Cylinder
  • Cylinder Suffix
    3
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    Auto Switch, Lead Wire, Prewired Connector
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    3-Position Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)