Motion
RZQD40TN-100-50-M9B

SMC CORP OF AMERICA
RZQD40TN-100-50-M9B

RZQD40TN-100-50-M9B
Mi Item #14438592
MFR #RZQD40TN-100-50-M9B
Price$395.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQD40TN-100-50-M9B

RZQD40TN-100-50-M9B
Mi Item #14438592
MFR #RZQD40TN-100-50-M9B

Mfr description
RZQD40TN-100-50-M9B CYLINDER, 3-POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.47/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m
  • Second Stroke Length
    1.9690 in, 50 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Double Clevis
  • Cylinder Style
    3-Position
  • Cylinder Suffix
    TN-100-50-M9B
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)