Motion
RZQD40TN-50-20-M9B

SMC CORP OF AMERICA
RZQD40TN-50-20-M9B

RZQD40TN-50-20-M9B
Mi Item #14438594
MFR #RZQD40TN-50-20-M9B
Price$374.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQD40TN-50-20-M9B

RZQD40TN-50-20-M9B
Mi Item #14438594
MFR #RZQD40TN-50-20-M9B

Mfr description
RZQD40TN-50-20-M9B CYLINDER, 3-POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.51/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m
  • Second Stroke Length
    1.1810 in, 30 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Double Clevis
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50-20-M9B
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    2 Wire, Gen. Purpose, Horizontal, M9B-Solid State, Tn (Npt Thread)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Suffix For Stroke
    -50-20
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)