Motion
RZQB63TN-25-10

SMC CORP OF AMERICA
RZQB63TN-25-10

RZQB63TN-25-10
Mi Item #14438597
MFR #RZQB63TN-25-10
Price$359.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQB63TN-25-10

RZQB63TN-25-10
Mi Item #14438597
MFR #RZQB63TN-25-10

Mfr description
RZQB63TN-25-10 CYLINDER, 3-POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.54/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Second Stroke Length
    150 mm, 5.9100 in

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Tn (Npt Thread)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)