Motion
RZQD50TN-50-20-M9B

SMC CORP OF AMERICA
RZQD50TN-50-20-M9B

RZQD50TN-50-20-M9B
MI ITEM #14438600
MFR #RZQD50TN-50-20-M9B
Price$430.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQD50TN-50-20-M9B

RZQD50TN-50-20-M9B
MI ITEM #14438600
MFR #RZQD50TN-50-20-M9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$430.38/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Second Stroke Length
    0.7870 in, 20 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50-20-M9B
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, Gen. Purpose, Horizontal, M9B-Solid State, Tn (Npt Thread)
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Special Applications
    Position Holding
  • Suffix For Stroke
    -50-20
  • Type
    Compact

Overview

Mfr description
RZQD50TN-50-20-M9B CYLINDER, 3-POSITION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought