Motion
CDM2B32-100Z1-XB24

SMC CORP OF AMERICA
CDM2B32-100Z1-XB24

CDM2B32-100Z1-XB24
Mi Item #14438617
MFR #CDM2B32-100Z1-XB24
Price$120.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B32-100Z1-XB24

CDM2B32-100Z1-XB24
Mi Item #14438617
MFR #CDM2B32-100Z1-XB24

Mfr description
CDM2B32-100Z1-XB24 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    Male Rod End
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No Switch
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    No Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XB24
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet, Longer Life Cylinder
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Special Applications
    Superior durability and environmental resistance
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)