Motion
CXSWM25TN-100-Y69ASAPC

SMC CORP OF AMERICA
CXSWM25TN-100-Y69ASAPC

CXSWM25TN-100-Y69ASAPC
Mi Item #14438618
MFR #CXSWM25TN-100-Y69ASAPC
Price$523.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSWM25TN-100-Y69ASAPC

CXSWM25TN-100-Y69ASAPC
Mi Item #14438618
MFR #CXSWM25TN-100-Y69ASAPC

Mfr description
CXSWM25TN-100-Y69ASAPC CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Body Type
    Guided
  • Compact Cylinder Type
    Twin Bore
  • Cylinder Style
    Guided
  • Cylinder Suffix
    SAPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Sapc Prewired Connector, Tn (Npt), Y69A Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)