Motion
CXSM6-10-XB6
CXSM6-10-XB6
Mi Item #14438633
MFR #CXSM6-10-XB6
Price$162.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXSM6-10-XB6
Mi Item #14438633
MFR #CXSM6-10-XB6

Mfr description
CXSM6-10-XB6 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.47/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Guided Cylinder
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided Cylinder
  • Operating Pressure Range
    101.5 psi, 0.7 to 0.15 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)