Motion
11-CXSM20-50
11-CXSM20-50
Mi Item #14438664
MFR #11-CXSM20-50
Price$204.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11-CXSM20-50
Mi Item #14438664
MFR #11-CXSM20-50

Mfr description
11-CXSM20-50 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.28/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Twin Bore
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    M20-50
  • Guide Type
    Slide Bearing
  • Options Included
    Clean Series, Copper Fluorine Silicone-Free, Low Particle Generation, Slide Bearing, Vacuum Suction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    10/11/12/21/22-CXS
  • Special Applications
    Vacuum Service
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)