Motion
CDJ2D10-30Z-C73-B

SMC CORP OF AMERICA
CDJ2D10-30Z-C73-B

CDJ2D10-30Z-C73-B
Mi Item #14438668
MFR #CDJ2D10-30Z-C73-B
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D10-30Z-C73-B

CDJ2D10-30Z-C73-B
Mi Item #14438668
MFR #CDJ2D10-30Z-C73-B

Mfr description
CDJ2D10-30Z-C73-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)