Motion
CDM2C25-75Z1-N-M9B

SMC CORP OF AMERICA
CDM2C25-75Z1-N-M9B

CDM2C25-75Z1-N-M9B
MI ITEM #14438669
MFR #CDM2C25-75Z1-N-M9B
Price$197.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2C25-75Z1-N-M9B

CDM2C25-75Z1-N-M9B
MI ITEM #14438669
MFR #CDM2C25-75Z1-N-M9B

Mfr description
CDM2C25-75Z1-N-M9B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    Male Rod End
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State/General Purpose/2 Wire/Horizontal
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Single Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z1-N-M9B
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnetic Piston, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2
  • Standards Met
    RoHS Compliant
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)