Motion
CDBM2F40-210-HL

SMC CORP OF AMERICA
CDBM2F40-210-HL

CDBM2F40-210-HL
MI ITEM #14438693
MFR #CDBM2F40-210-HL
Price$127.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2F40-210-HL

CDBM2F40-210-HL
MI ITEM #14438693
MFR #CDBM2F40-210-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head Rectangular Flange
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Mounting Type
    Head Rectangular Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body

Overview

Mfr description
CDBM2F40-210-HL CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought