Motion
CDJ2M16-75TZ-A

SMC CORP OF AMERICA
CDJ2M16-75TZ-A

CDJ2M16-75TZ-A
Mi Item #14438702
MFR #CDJ2M16-75TZ-A
Price$35.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2M16-75TZ-A

CDJ2M16-75TZ-A
Mi Item #14438702
MFR #CDJ2M16-75TZ-A

Mfr description
CDJ2M16-75TZ-A CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Double Foot
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TZ-A
  • Magnet
    Built-in
  • Mounting Type
    Double Foot
  • Options Included
    Magnetic Piston, Spring Extend
  • Piping Type
    Body Ported
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)