Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body MaterialStainless Steel
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Boss Cut
- Cushion TypeRubber Bumpers
- Cylinder StyleRound Body
- Mounting TypeBoss Cut
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)