Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Guided Cylinder
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeGuided Cylinder
- Operating Pressure Range101.5 psi, 0.7 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Seal KitCXSM15-PS
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)